Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT212D1
Zoro # G022935400
product price:Â
$
228.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Metric
Bearing Lubrication
Relubricateable
Bearing Insert Material
Chrome Steel
Overall Height
146 mm
Overall Length
194 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCT212D1
- Zoro #
- G022935400
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Height
- 146 mm
- Overall Length
- 194 mm
- Bore Diameter
- 60 mm
- Overall Width
- 65.1 mm
- Length
- 194 mm
Details
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Bearing Insert Material
- Chrome Steel
- Internal Clearance
- CN
- Compatible Frame
- PNS-208
- Bearing Insert Type
- Radial Ball
- Closure
- Double Sealed
- Series
- Take Ups
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Housing Material
- Cast Iron
- Expansion Type
- Fixed
- Item
- Take-Up Bearing Unit
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 60 mm, Closure Double Sealed, Compatible Frame PNS-208, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 146 mm, Overall Length 194 mm, Overall Width 65.1 mm, System of Measurement Metric