Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # SUCT206C0FG1
Zoro # G822935570
product price:Â
$
382.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bearing Insert Material
Stainless Steel
Overall Width
2.062 in
Bearing Lubrication
Relubricateable
Bearing Insert Type
Radial Ball
Expansion Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCT206C0FG1
- Zoro #
- G822935570
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Width
- 2.062 in
- Overall Height
- 4.015 in
- Overall Length
- 4.448 in
- Bore Diameter
- 30 mm
- Length
- 4.448 in
Details
- Bearing Insert Material
- Stainless Steel
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial Ball
- Expansion Type
- Fixed
- System of Measurement
- Inch
- Item
- Take-Up Bearing Unit
- Series
- Sentinel Series
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Housing Material
- Stainless Steel
- Compatible Frame
- PWS108
- Internal Clearance
- CN
- Closure
- Double Sealed
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Closure Double Sealed, Compatible Frame PWS108, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Overall Height 4.015 in, Overall Length 4.448 in, Overall Width 2.062 in, System of Measurement Inch