Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # SUCT208CCFG1
Zoro # G922935388
product price:Â
$
500.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Metric
Overall Length
144 mm
Housing Material
Stainless Steel
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCT208CCFG1
- Zoro #
- G922935388
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
- Series
- Sentinel Series
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Expansion Type
- Fixed
- Compatible Frame
- PWS200
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Item
- Take-Up Bearing Unit
- Closure
- Double Sealed
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Closure Double Sealed, Compatible Frame PWS200, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Overall Height 114 mm, Overall Length 144 mm, Overall Width 69.3 mm, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.