Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT206-104D1
Zoro # G022935783
product price:Â
$
94.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Internal Clearance
CN
Expansion Type
Fixed
Bearing Insert Material
Chrome Steel
Compatible Frame
PNS-108
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCT206-104D1
- Zoro #
- G022935783
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1 1/4 in
- Overall Width
- 2.062 in
- Overall Length
- 4.448 in
- Overall Height
- 4.015 in
- Length
- 4.448 in
Details
- Internal Clearance
- CN
- Expansion Type
- Fixed
- Bearing Insert Material
- Chrome Steel
- Compatible Frame
- PNS-108
- Housing Material
- Cast Iron
- Item
- Take-Up Bearing Unit
- Bearing Lubrication
- Relubricateable
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Bearing Insert Type
- Radial Ball
- Series
- Take Ups
- Closure
- Double Sealed
- System of Measurement
- Inch
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Closure Double Sealed, Compatible Frame PNS-108, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 4.015 in, Overall Length 4.448 in, Overall Width 2.062 in, System of Measurement Inch