Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT211-200D1
Zoro # G322935452
product price:Â
$
190.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
5.75 in
Bearing Insert Type
Radial Ball
Overall Width
2.189 in
Overall Length
6.718 in
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCT211-200D1
- Zoro #
- G322935452
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Height
- 5.75 in
- Overall Width
- 2.189 in
- Overall Length
- 6.718 in
- Bore Diameter
- 2 in
- Length
- 6.718 in
Details
- Item
- Take-Up Bearing Unit
- Bearing Insert Type
- Radial Ball
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Closure
- Double Sealed
- Bearing Insert Material
- Chrome Steel
- Housing Material
- Cast Iron
- Series
- Take Ups
- Internal Clearance
- CN
- Expansion Type
- Fixed
- Compatible Frame
- PNS-204
- Lubricant Material
- Lithium Complex Grease - NLGI #2
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Closure Double Sealed, Compatible Frame PNS-204, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 5.75 in, Overall Length 6.718 in, Overall Width 2.189 in, System of Measurement Inch