Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT215D1
Zoro # G922935487
product price:Â
$
297.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Expansion Type
Fixed
Overall Length
232 mm
Bearing Lubrication
Relubricateable
Bore Diameter
75 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCT215D1
- Zoro #
- G922935487
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 232 mm
- Bore Diameter
- 75 mm
- Overall Width
- 77.8 mm
- Overall Height
- 167 mm
- Length
- 232 mm
Details
- Expansion Type
- Fixed
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Internal Clearance
- CN
- Bearing Insert Material
- Chrome Steel
- Housing Material
- Cast Iron
- Series
- Take Ups
- Closure
- Double Sealed
- Item
- Take-Up Bearing Unit
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 75 mm, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 167 mm, Overall Length 232 mm, Overall Width 77.8 mm, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.