Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # SUCT210-32
Zoro # G222935828
product price:Â
$
515.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Expansion Type
Fixed
Housing Material
Stainless Steel
Overall Height
4.606 in
Bore Diameter
2 in
Series
Sentinel Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCT210-32
- Zoro #
- G222935828
- UPC #
- -
- Country of Origin
- Multiple
- Expansion Type
- Fixed
- Housing Material
- Stainless Steel
- Item
- Take-Up Bearing Unit
- Series
- Sentinel Series
- Bearing Insert Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Grease
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Internal Clearance
- CN
- Compatible Frame
- PWS200
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Closure Double Sealed, Compatible Frame PWS200, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Overall Height 4.606 in, Overall Length 5.866 in, Overall Width 3 in, System of Measurement Inch