Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UKT210D1
Zoro # G622935435
product price:Â
$
182.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Housing Material
Cast Iron
Overall Length
151 mm
Overall Width
55 mm
Lubricant Material
Lithium Complex Grease - NLGI #2
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UKT210D1
- Zoro #
- G622935435
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 151 mm
- Overall Width
- 55 mm
- Overall Height
- 117 mm
- Bore Diameter
- 45 mm
- Length
- 151 mm
Details
- Housing Material
- Cast Iron
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
- Compatible Frame
- PNS-200
- Bearing Insert Material
- Chrome Steel
- Item
- Take-Up Bearing Unit
- Series
- Take Ups
- Expansion Type
- Fixed
- Bearing Insert Type
- Radial Ball
- Closure
- Double Sealed
- System of Measurement
- Metric
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Closure Double Sealed, Compatible Frame PNS-200, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 117 mm, Overall Length 151 mm, Overall Width 55 mm, System of Measurement Metric