Shop NTN

Take-Up Unit

  • Mfr # UCT204D1

  • Zoro # G022935486


product price: 
$
88.35
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Width
32 mm
Internal Clearance
CN
Bearing Insert Material
Chrome Steel
Compatible Frame
PNS-100
Overall Length
94 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCT204D1
Zoro #
G022935486
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
32 mm
Overall Length
94 mm
Bore Diameter
20 mm
Overall Height
89 mm
Length
94 mm

Details

Internal Clearance
CN
Bearing Insert Material
Chrome Steel
Compatible Frame
PNS-100
Housing Material
Cast Iron
Lubricant Material
Lithium Complex Grease - NLGI #2
Series
Take Ups
Item
Take-Up Bearing Unit
System of Measurement
Metric
Expansion Type
Fixed
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Bearing Lubrication
Relubricateable

Description

Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Closure Double Sealed, Compatible Frame PNS-100, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 89 mm, Overall Length 94 mm, Overall Width 32 mm, System of Measurement Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.