Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT207-104D1
Zoro # G622935596
product price:Â
$
109.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Housing Material
Cast Iron
Bearing Lubrication
Relubricateable
Bearing Insert Material
Chrome Steel
Bore Diameter
1 1/4 in
Overall Width
2.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCT207-104D1
- Zoro #
- G622935596
- UPC #
- -
- Country of Origin
- Japan
- Item
- Take-Up Bearing Unit
- Housing Material
- Cast Iron
- Bearing Lubrication
- Relubricateable
- Bearing Insert Material
- Chrome Steel
- Compatible Frame
- PNS-108
- Closure
- Double Sealed
- Series
- Take Ups
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- System of Measurement
- Inch
- Internal Clearance
- CN
- Bearing Insert Type
- Radial Ball
- Expansion Type
- Fixed
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Closure Double Sealed, Compatible Frame PNS-108, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 4.015 in, Overall Length 5.078 in, Overall Width 2.312 in, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.