Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT208-108D1
Zoro # G822935822
product price:Â
$
142.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bearing Lubrication
Relubricateable
Internal Clearance
CN
System of Measurement
Inch
Expansion Type
Fixed
Bore Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCT208-108D1
- Zoro #
- G822935822
- UPC #
- -
- Country of Origin
- Japan
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- System of Measurement
- Inch
- Expansion Type
- Fixed
- Bearing Insert Type
- Radial Ball
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Closure
- Double Sealed
- Item
- Take-Up Bearing Unit
- Series
- Take Ups
- Housing Material
- Cast Iron
- Compatible Frame
- PNS-200
- Bearing Insert Material
- Chrome Steel
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Closure Double Sealed, Compatible Frame PNS-200, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 4.488 in, Overall Length 5.669 in, Overall Width 2.75 in, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.