Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT210-200D1
Zoro # G922935647
product price:Â
$
145.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
Take Ups
Compatible Frame
PNS-200
Overall Length
5.866 in
Overall Width
3 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCT210-200D1
- Zoro #
- G922935647
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 5.866 in
- Overall Width
- 3 in
- Overall Height
- 4.606 in
- Bore Diameter
- 2 in
- Length
- 5.866 in
Details
- Series
- Take Ups
- Compatible Frame
- PNS-200
- Bearing Insert Type
- Radial Ball
- Item
- Take-Up Bearing Unit
- Housing Material
- Cast Iron
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Expansion Type
- Fixed
- Internal Clearance
- CN
- Bearing Insert Material
- Chrome Steel
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Closure Double Sealed, Compatible Frame PNS-200, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 4.606 in, Overall Length 5.866 in, Overall Width 3 in, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.