Shop NTN
See all product information
Create Account
Take-Up Unit
- Mfr # UCT213D1
- Zoro # G722935519
product price:Â
$
274.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Chrome Steel
Housing Material
Cast Iron
Series
Take Ups
Expansion Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCT213D1
- Zoro #
- G722935519
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Width
- 65.1 mm
- Bore Diameter
- 65 mm
- Overall Height
- 167 mm
- Overall Length
- 224 mm
- Length
- 224 mm
Details
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Chrome Steel
- Housing Material
- Cast Iron
- Series
- Take Ups
- Expansion Type
- Fixed
- System of Measurement
- Metric
- Internal Clearance
- CN
- Closure
- Double Sealed
- Item
- Take-Up Bearing Unit
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Bearing Lubrication
- Relubricateable
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 65 mm, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 167 mm, Overall Length 224 mm, Overall Width 65.1 mm, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.