Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT217D1
Zoro # G522935641
product price:Â
$
431.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bore Diameter
85 mm
Series
Take Ups
Housing Material
Cast Iron
Overall Height
198 mm
Expansion Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCT217D1
- Zoro #
- G522935641
- UPC #
- -
- Country of Origin
- Japan
- Item
- Take-Up Bearing Unit
- Series
- Take Ups
- Housing Material
- Cast Iron
- Expansion Type
- Fixed
- Bearing Lubrication
- Relubricateable
- Bearing Insert Material
- Chrome Steel
- Internal Clearance
- CN
- Bearing Insert Type
- Radial Ball
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Closure
- Double Sealed
- System of Measurement
- Metric
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 85 mm, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 198 mm, Overall Length 260 mm, Overall Width 85.7 mm, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.