Shop NTN
See all product information
Create Account
Take-Up Unit
- Mfr # UCTX12-207D1
- Zoro # G422935574
product price:Â
$
276.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bore Diameter
2 7/16 in
Bearing Insert Material
Chrome Steel
Overall Length
8.812 in
Closure
Double Sealed
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCTX12-207D1
- Zoro #
- G422935574
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 2 7/16 in
- Overall Length
- 8.812 in
- Overall Width
- 2.563 in
- Overall Height
- 6.562 in
- Length
- 8.812 in
Details
- Bearing Insert Material
- Chrome Steel
- Closure
- Double Sealed
- System of Measurement
- Inch
- Expansion Type
- Fixed
- Item
- Take-Up Bearing Unit
- Internal Clearance
- CN
- Bearing Insert Type
- Radial Ball
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Housing Material
- Cast Iron
- Compatible Frame
- PNS-208
- Series
- Take Ups
- Bearing Lubrication
- Relubricateable
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Closure Double Sealed, Compatible Frame PNS-208, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 6.562 in, Overall Length 8.812 in, Overall Width 2.563 in, System of Measurement Inch