Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 20.75 mm

  • Mfr # 4T-30306

  • Zoro # G808637559


product price: $36.99
/ea

Key Features

Cup Width
16 mm
Cone Width
19 mm
Number of Rows
One
Bore Type
Cylindrical
Standards
ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-30306
Zoro #
G808637559
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
16 mm
Cone Width
19 mm
Housing Fillet Radius
1.5 mm
Outside Diameter
72 mm
Shaft Fillet Radius
1.5 mm
Bore Diameter
30 mm
Overall Width
20.75 mm
Outside Diameter Tolerance
-0.016/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Number of Rows
One
Bore Type
Cylindrical
Standards
ISO
Lubrication Openings
None
Maximum Temperature
250 Degrees F
Static Load Capacity
61 kN
System of Measurement
Metric
Dynamic Load Capacity
60 kN
Minimum Temperature
-40 Degrees F
ISO Rating
Class 0
Cage Material
Pressed Steel
Bearing Industry Number
30306
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
Roller Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30306, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 19 mm, Cup Width 16 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 72 mm, Overall Width 20.75 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.