Zoro Homepage

Tapered Roller Bearing Cone, 1-5/8

  • Mfr # 4T-3880

  • Zoro # G508637699


product price: $53.89
/ea

Key Features

Cone Width
1.187 in
Cage Material
Chrome Steel
Number of Rows
One
Roller Material
Carbon Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-3880
Zoro #
G508637699
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.187 in
Shaft Fillet Radius
0.03 in
Inside Diameter
2.628 in
Bore Diameter
1 5/8 in
Outside Diameter
3.19 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Roller Material
Carbon Steel
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
3820
Static Load Capacity
29,700 lbf
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
23,600 lbf
Standards
ABMA/ANSI
Bearing Industry Number
3880

Description

Tapered Roller Bearing Cone, Bearing Industry Number 3880, Bore Diameter 1 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3820, Cone Width 1.187 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.19 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 23,600 lbf, Inside Diameter 2.628 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.