Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 593

  • Zoro # G506626572


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.43 in
Cage Material
Steel
Ring Material
Carbon Steel
Inside Diameter
3.5 in
Outside Diameter
5.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593
Zoro #
G506626572
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.43 in
Inside Diameter
3.5 in
Outside Diameter
5.812 in
Bore Diameter
3 1/2 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Static Load Capacity
71,000 lbf
Number of Rows
One
System of Measurement
Inch
Bearing Industry Number
593
Compatible Cup Manufacturer Part Number
592A
Dynamic Load Capacity
44,500 lbf
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.