Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, 4 21/64in Bore

  • Mfr # 34500

  • Zoro # G0187034


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.891 in
Cup Width
0.58 in
Bearing Width (In.)
0.77 in
Max. House Fillet Radius (In.)
0.03 in
Max. Housing Shoulder Dia. (In.)
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34500
Zoro #
G0187034
UPC #
4547359831238
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
2.891 in
Cup Width
0.58 in
Bearing Width (In.)
0.77 in
Max. House Fillet Radius (In.)
0.03 in
Max. Housing Shoulder Dia. (In.)
2.76 in
Min. Housing Shoulder Dia. (In.)
2.64 in
Housing Fillet Radius
0.03 in
Overall Width
0.58 in
Bore Diameter
4 21/64 in
Outside Diameter
2 57/64 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Maximum Temperature
250 Degrees F
Compatible Cone Manufacturer Part Number
34274, 34275, 34300, 34301, 34306, 34307
Static Load Capacity
127 kN
Ring Material Grade
52100
Ring Material
Alloy Steel
System of Measurement
Inch
Application
Forestry, Mining, Steel Manufacturing
Standards
ABMA
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cup, Bore Diameter 4 21/64 in, Compatible Cone Grainger Part Number 55PX68, Compatible Cone Manufacturer Part Number 34274, 34275, 34300, 34301, 34306, 34307, Cup Width 0.58 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 2 57/64 in, Overall Width 0.58 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.03 in, Ring Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.