TapRllrBrgCup, 7-35/64", 2.125", AllySteel
- Mfr # HH224310
- Zoro # G0184286
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
1.781 in
Cup Width
2.125 in
Bearing Width (In.)
0.61 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
1.634 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH224310
- Zoro #
- G0184286
- UPC #
- 4547359070255
- Country of Origin
- Multiple
- Item
- Tapered Roller Bearing Cup
- Material
- Case Carburized Steel
- Ring Material Grade
- AISI 52100
- Minimum Temperature
- -40 Degrees F
- Application
- Forestry, Mining, Steel Manufacturing
- Standards
- ABMA
- System of Measurement
- Inch
- Ring Material
- Alloy Steel
- Static Load Capacity
- 810 kN
- Compatible Cone Manufacturer Part Number
- HH224334, HH224335, HH224346
- ABMA Rating
- Class 0
- Maximum Temperature
- 250 Degrees F
- Series
- Inch TRB
- Bearing Lubrication
- Relubricateable
Dimensions
- Outside Dia. (In.)
- 1.781 in
- Cup Width
- 2.125 in
- Bearing Width (In.)
- 0.61 in
- Max. House Fillet Radius (In.)
- 0.05 in
- Max. Housing Shoulder Dia. (In.)
- 1.634 in
- Min. Housing Shoulder Dia. (In.)
- 1.555 in
- Outside Diameter
- 8 3/8 in
- Overall Width
- 2.125 in
- Housing Fillet Radius
- 3.3 mm
- Bore Diameter
- 7 35/64 in
Description
Tapered Roller Bearing Cup, Bore Diameter 7 35/64 in, Compatible Cone Grainger Part Number 55PY56, Compatible Cone Manufacturer Part Number HH224334, HH224335, HH224346, Cup Width 2.125 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 8 3/8 in, Overall Width 2.125 in, Ring Material Alloy Steel, System of Measurement Inch, ABMA Rating Class 0, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.