Shop WJB BEARINGS
See all product information
Create Account
Taper Roller Bearing-Cup, Single Row, OD 2.5625 x W 0.5500 inch
- Mfr # LM48510
- Zoro # G724972857
product price:Â
$
3.75
/ea
Sold in multiples of 4 for
$15.00
Key Features
Outside Dia. (In.)
2-1/262 in
Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM48510
- Zoro #
- G724972857
- UPC #
- -
- Country of Origin
- China
- Material
- Chrome Steel
- Item
- Taper Roller Bearing-Cup
Dimensions
- Outside Dia. (In.)
- 2-1/262 in
Description
LM48510 is a single row open tapered roller bearing cup with a 2.5625 inch outside diameter and 0.5500 inch cup width. Built with a precision tapered raceway to support the matching tapered roller bearing cone as it handles radial loads and axial loads in one direction. The cup installs into the hub or housing and pairs with a compatible cone to form a complete serviceable tapered roller bearing assembly. Commonly used in automotive wheel hubs, trailer axles, utility trailers, trailer wheel repair, and light-duty machinery hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cup Part Number: LM48510 Series: Inch Tapered Roller Cup Inner Diameter (ID): Cup only; requires compatible bearing cone Outer Diameter (OD): 2.5625 inch Width (W): 0.5500 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Automotive wheel hubs Trailer axles Utility trailers Trailer wheel repair Light-duty machinery hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.