TapRollerBrgCup, 0.812", 7-1/8", AllySteel
- Mfr # L225818
- Zoro # G208638064
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Cup Width
0.812 in
Overall Width
1 in
Housing Fillet Radius
0.06 in
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
L225849
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L225818
- Zoro #
- G208638064
- UPC #
- -
- Country of Origin
- United States
- Item
- Tapered Roller Bearing Cup
- Ring Material
- Alloy Steel
- Compatible Cone Manufacturer Part Number
- L225849
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Series
- Inch TRB
Dimensions
- Cup Width
- 0.812 in
- Overall Width
- 1 in
- Housing Fillet Radius
- 0.06 in
- Outside Diameter
- 7 1/8 in
- For Cone Width
- 1.031 in
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number L225849, Cup Width 0.812 in, For Cone Width 1.031 in, Lubricant Material Not Applicable, Outside Diameter 7 1/8 in, Overall Width 1 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.06 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.