TapRollerBrgCup, 1-21/64", 0.42", AllySteel
- Mfr # LM11710
- Zoro # G0186036
product price:Â
$
6.29
/ea
Key Features
Outside Dia. (In.)
3.25 in
Cup Width
0.42 in
Bearing Width (In.)
0.85 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
3.071 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM11710
- Zoro #
- G0186036
- UPC #
- 4547359481327
- Country of Origin
- Multiple
- Item
- Tapered Roller Bearing Cup
- Material
- Case Carburized Steel
- Minimum Temperature
- -40 Degrees F
- Compatible Cone Manufacturer Part Number
- LM11749
- Ring Material Grade
- AISI 52100
- Standards
- ABMA
- System of Measurement
- Inch
- Maximum Temperature
- 250 Degrees F
- Application
- Forestry, Mining, Steel Manufacturing
- Ring Material
- Alloy Steel
- Static Load Capacity
- 24.2 kN
- Series
- Inch TRB
- Bearing Lubrication
- Relubricateable
Dimensions
- Outside Dia. (In.)
- 3.25 in
- Cup Width
- 0.42 in
- Bearing Width (In.)
- 0.85 in
- Max. House Fillet Radius (In.)
- 0.05 in
- Max. Housing Shoulder Dia. (In.)
- 3.071 in
- Min. Housing Shoulder Dia. (In.)
- 2.953 in
- Outside Diameter
- 1 9/16 in
- Overall Width
- 0.42 in
- Bore Diameter
- 1 21/64 in
- Housing Fillet Radius
- 1.3 mm
Description
Tapered Roller Bearing Cup, Bore Diameter 1 21/64 in, Compatible Cone Grainger Part Number 55PY96, Compatible Cone Manufacturer Part Number LM11749, Cup Width 0.42 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 9/16 in, Overall Width 0.42 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 1.3 mm, Ring Material Grade AISI 52100, Standards ABMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.