Shop WJB BEARINGS
See all product information
Create Account
Series Open Double Row Self-Aligning Ball Bearing - (10x30x9 mm)
- Mfr # 1200
- Zoro # G523939914
product price:Â
$
5.25
/ea
Sold in multiples of 2 for
$10.50
Key Features
Bearing Material
Chrome Steel
ABEC Rating
ABEC-1
Outer Ring Width
9 mm
Outside Diameter
30 mm
Bore Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1200
- Zoro #
- G523939914
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Number of Rows
- Double
- Closure
- Open
- Cage Material
- Chrome Steel
Dimensions
- Outer Ring Width
- 9 mm
- Outside Diameter
- 30 mm
- Bore Diameter
- 10 mm
Description
1200 is a 1200 series open double row self-aligning ball bearing with a 10 mm bore, 30 mm outside diameter, and 9 mm width. Built with two rows of steel balls and a spherical outer ring raceway to help compensate for shaft misalignment and deflection during operation. The open design allows direct lubrication access and is best suited for protected housings or equipment with a planned lubrication system. Commonly used in small electric motors, light-duty fans, agricultural equipment, conveyors, and general machinery. Product Specifications: Bearing Type: Open Double Row Self-Aligning Ball Bearing Part Number: 1200 Series: 1200 Series Inner Diameter (ID): 10 mm Outer Diameter (OD): 30 mm Width (W): 9 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Small electric motors Light-duty fans Agricultural equipment Conveyors General machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.