Taper Roller Bearing-Set, Single Row, ID 1.7500 x OD 3.2650 x W 0.9375 in
- Mfr # 25580/25520
- Zoro # G024973011
product price:Â
$
15.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25580/25520
- Zoro #
- G024973011
- UPC #
- -
- Country of Origin
- China
Description
25580/25520 is a single row open tapered roller bearing set with a 1.7500 inch bore, 3.2650 inch outside diameter, and 0.9375 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The matched cone-and-cup design provides strong serviceable support for heavy wheel-end, axle, and machinery hub assemblies. Commonly used in heavy truck axles, agricultural machinery, utility trailers, trailer hubs, and industrial equipment axles. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 25580/25520 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 1.7500 inch Outer Diameter (OD): 3.2650 inch Width (W): 0.9375 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Agricultural machinery Utility trailers Trailer hubs Industrial equipment axles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.