TapRollerBrgCup, 1.062", 5", Alloy Steel
- Mfr # HM813811
- Zoro # G408637539
product price:Â
$
76.59
/ea
Key Features
Cup Width
1.062 in
Compatible Cone Manufacturer Part Number
HM813840
For Cone Width
1.437 in
Ring Material
Alloy Steel
Overall Width
1.437 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM813811
- Zoro #
- G408637539
- UPC #
- -
- Country of Origin
- United States
- Item
- Tapered Roller Bearing Cup
- Compatible Cone Manufacturer Part Number
- HM813840
- Ring Material
- Alloy Steel
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Series
- Inch TRB
Dimensions
- Cup Width
- 1.062 in
- For Cone Width
- 1.437 in
- Overall Width
- 1.437 in
- Housing Fillet Radius
- 0.06 in
- Outside Diameter
- 5 in
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number HM813840, Cup Width 1.062 in, For Cone Width 1.437 in, Lubricant Material Not Applicable, Outside Diameter 5 in, Overall Width 1.437 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.06 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.