Shop NTN
See all product information
Create Account
TapRollerBrgCup, 1.187", 10-1/8", AllySteel
- Mfr # LM739710
- Zoro # G808637894
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.187 in
Ring Material
Alloy Steel
For Cone Width
1.562 in
Outside Diameter
10 1/8 in
Housing Fillet Radius
0.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM739710
- Zoro #
- G808637894
- UPC #
- -
- Country of Origin
- United States
- Item
- Tapered Roller Bearing Cup
- Ring Material
- Alloy Steel
- Compatible Cone Manufacturer Part Number
- LM739749
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Series
- Inch TRB
Dimensions
- Cup Width
- 1.187 in
- For Cone Width
- 1.562 in
- Outside Diameter
- 10 1/8 in
- Housing Fillet Radius
- 0.13 in
- Overall Width
- 1.562 in
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number LM739749, Cup Width 1.187 in, For Cone Width 1.562 in, Lubricant Material Not Applicable, Outside Diameter 10 1/8 in, Overall Width 1.562 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.