Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Cone, Single Row, ID 2.2500 x W 0.8640 in
- Mfr # 387A
- Zoro # G424972935
product price:Â
$
23.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 387A
- Zoro #
- G424972935
- UPC #
- -
- Country of Origin
- China
Description
387A is a single row open tapered roller bearing cone with a 2.2500 inch bore and 0.8640 inch cone width. Built with tapered rollers and a cone raceway to support heavy radial loads and axial loads in one direction when paired with a compatible tapered bearing cup. The larger bore provides strong support for serviceable truck wheel hub, agricultural machinery, and trailer axle repair applications where matched tapered bearing components are used. Commonly used in truck wheel hubs, agricultural machinery, trailer axle repair, heavy-duty equipment hubs, and industrial axle assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cone Part Number: 387A Series: Inch Tapered Roller Cone Inner Diameter (ID): 2.2500 inch Outer Diameter (OD): Cone only; requires compatible bearing cup Width (W): 0.8640 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Truck wheel hubs Agricultural machinery Trailer axle repair Heavy-duty equipment hubs Industrial axle assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.