Shop NTN
See all product information
Create Account
TapRollerBrgCup, 1.625", 6", Alloy Steel
- Mfr # HH814510
- Zoro # G008637595
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.625 in
Outside Diameter
6 in
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
HH814542
Housing Fillet Radius
0.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH814510
- Zoro #
- G008637595
- UPC #
- -
- Country of Origin
- United States
- Item
- Tapered Roller Bearing Cup
- System of Measurement
- Inch
- Compatible Cone Manufacturer Part Number
- HH814542
- Ring Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Series
- Inch TRB
Dimensions
- Cup Width
- 1.625 in
- Outside Diameter
- 6 in
- Housing Fillet Radius
- 0.13 in
- Overall Width
- 2.075 in
- For Cone Width
- 2.075 in
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number HH814542, Cup Width 1.625 in, For Cone Width 2.075 in, Lubricant Material Not Applicable, Outside Diameter 6 in, Overall Width 2.075 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.