Taper Roller Bearing-Cone, Single Row, ID 1.6250 x W 0.6875 in
- Mfr # 18590
- Zoro # G624972766
product price:Â
$
20.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18590
- Zoro #
- G624972766
- UPC #
- -
- Country of Origin
- China
Description
18590 is a single row open tapered roller bearing cone with a 1.6250 inch bore and 0.6875 inch cone width. Built with tapered rollers and a cone raceway to support radial loads and axial loads in one direction when paired with a compatible tapered bearing cup. The open cone design is suitable for serviceable wheel-end and shaft support applications that use separate cone and cup components. Commonly used in automotive wheel hubs, trailer axles, utility trailers, trailer wheel repair, and agricultural equipment hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cone Part Number: 18590 Series: Inch Tapered Roller Cone Inner Diameter (ID): 1.6250 inch Outer Diameter (OD): Cone only; requires compatible bearing cup Width (W): 0.6875 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Automotive wheel hubs Trailer axles Utility trailers Trailer wheel repair Agricultural equipment hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.