TapRollerBrgCup, 1.812", 11-1/2", AllySteel
- Mfr # M241510
- Zoro # G708637901
product price:Â
$
789.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.812 in
Overall Width
2.281 in
Outside Diameter
11 1/2 in
Ring Material
Alloy Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M241510
- Zoro #
- G708637901
- UPC #
- -
- Country of Origin
- United States
- Item
- Tapered Roller Bearing Cup
- Ring Material
- Alloy Steel
- System of Measurement
- Inch
- Compatible Cone Manufacturer Part Number
- M241543
- Bearing Lubrication
- Relubricateable
- Series
- Inch TRB
Dimensions
- Cup Width
- 1.812 in
- Overall Width
- 2.281 in
- Outside Diameter
- 11 1/2 in
- For Cone Width
- 2.281 in
- Housing Fillet Radius
- 0.13 in
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number M241543, Cup Width 1.812 in, For Cone Width 2.281 in, Lubricant Material Not Applicable, Outside Diameter 11 1/2 in, Overall Width 2.281 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.