Taper Roller Bearing-Cup, Single Row, OD 3.7500 x W 0.8750 inch
- Mfr # HM903210
- Zoro # G424972782
product price:Â
$
17.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM903210
- Zoro #
- G424972782
- UPC #
- -
- Country of Origin
- China
Description
HM903210 is a single row open tapered roller bearing cup with a 3.7500 inch outside diameter and 0.8750 inch cup width. Built with a precision tapered raceway to support the matching tapered roller bearing cone as it carries heavy radial loads and axial loads in one direction. The cup seats into the hub or housing and works with a compatible cone to provide serviceable support for axle, agricultural machinery, and heavy trailer assemblies. Commonly used in heavy truck axles, agricultural machinery, heavy trailer repair, equipment hubs, and industrial axle assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cup Part Number: HM903210 Series: Inch Tapered Roller Cup Inner Diameter (ID): Cup only; requires compatible bearing cone Outer Diameter (OD): 3.7500 inch Width (W): 0.8750 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Agricultural machinery Heavy trailer repair Equipment hubs Industrial axle assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.