Shop NTN
See all product information
Create Account
TapRollerBrgCup, 3-1/2", 1.125", AllySteel
- Mfr # HM807010
- Zoro # G0184819
product price:Â
$
29.59
/ea
Key Features
Outside Dia. (In.)
4.4375 in
Cup Width
1.125 in
Bearing Width (In.)
1.1875 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
4.213 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM807010
- Zoro #
- G0184819
- UPC #
- 4547359075373
- Country of Origin
- Multiple
- Item
- Tapered Roller Bearing Cup
- Material
- Case Carburized Steel
- Minimum Temperature
- -40 Degrees F
- ABMA Rating
- Class 0
- Ring Material
- Alloy Steel
- Application
- Forestry, Mining, Steel Manufacturing
- Maximum Temperature
- 250 Degrees F
- Static Load Capacity
- 189 kN
- Standards
- ABMA
- Ring Material Grade
- AISI 52100
- System of Measurement
- Inch
- Compatible Cone Manufacturer Part Number
- HM0870044, HM807040, HM807046, HM807048, HM807049
- Bearing Lubrication
- Relubricateable
- Series
- Inch TRB
Dimensions
- Outside Dia. (In.)
- 4.4375 in
- Cup Width
- 1.125 in
- Bearing Width (In.)
- 1.1875 in
- Max. House Fillet Radius (In.)
- 0.13 in
- Max. Housing Shoulder Dia. (In.)
- 4.213 in
- Min. Housing Shoulder Dia. (In.)
- 3.976 in
- Bore Diameter
- 3 1/2 in
- Overall Width
- 1.125 in
- Outside Diameter
- 4 1/8 in
- Housing Fillet Radius
- 3.3 mm
Description
Tapered Roller Bearing Cup, Bore Diameter 3 1/2 in, Compatible Cone Manufacturer Part Number HM0870044, HM807040, HM807046, HM807048, HM807049, Cup Width 1.125 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 4 1/8 in, Overall Width 1.125 in, Ring Material Alloy Steel, System of Measurement Inch, ABMA Rating Class 0, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade AISI 52100, Standards ABMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.