TapRollerBrgCup, 4-41/64", 1.25", AllySteel
- Mfr # 632
- Zoro # G0188617
product price:Â
$
73.29
/ea
Key Features
Outside Dia. (In.)
11.375 in
Cup Width
1.25 in
Bearing Width (In.)
2.5 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
10.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 632
- Zoro #
- G0188617
- UPC #
- 4547359580464
- Country of Origin
- Multiple
- Item
- Tapered Roller Bearing Cup
- Material
- Case Carburized Steel
- Compatible Cone Manufacturer Part Number
- 639, 641, 643, 644
- Ring Material
- Alloy Steel
- Static Load Capacity
- 262 kN
- Ring Material Grade
- AISI 52100
- Minimum Temperature
- -40 Degrees F
- Application
- Forestry, Mining, Steel Manufacturing
- Maximum Temperature
- 250 Degrees F
- Standards
- ABMA
- System of Measurement
- Inch
- Series
- Inch TRB
- Bearing Lubrication
- Relubricateable
Dimensions
- Outside Dia. (In.)
- 11.375 in
- Cup Width
- 1.25 in
- Bearing Width (In.)
- 2.5 in
- Max. House Fillet Radius (In.)
- 0.13 in
- Max. Housing Shoulder Dia. (In.)
- 10.67 in
- Min. Housing Shoulder Dia. (In.)
- 10.47 in
- Bore Diameter
- 4 41/64 in
- Outside Diameter
- 5 3/8 in
- Overall Width
- 1.25 in
- Housing Fillet Radius
- 3.3 mm
Description
Tapered Roller Bearing Cup, Bore Diameter 4 41/64 in, Compatible Cone Manufacturer Part Number 639, 641, 643, 644, Cup Width 1.25 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5 3/8 in, Overall Width 1.25 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade AISI 52100, Standards ABMA, Static Load Capacity 262 kN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.