Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL201-08FG1

  • Zoro # G223358534


product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 27/64 in
Expansion Type
Fixed
Bearing Material Grade
440C
Back Side to Center Width
0.709 in
Maximum Temperature
212 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFPL201-08FG1
Zoro #
G223358534
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1 27/64 in
Back Side to Center Width
0.709 in
Mount Hole Center-to-Center Length
2 1/2 in
Inner Ring Width
1.22 in
Center Height
1 11/16 in
Overall Height
3 3/8 in
Bore Diameter
1/2 in
Mount Hole Size
0.433 in
Flange Thickness
33/64 in
Mounting Bolt Size
3/8, M10
Overall Length
3 3/8 in
Mount Hole Center-to-Center Height
2 1/2 in
Length
3 3/8 in

Details

Expansion Type
Fixed
Bearing Material Grade
440C
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
6 kN
Internal Clearance
CN
Housing Material
Thermoplastic
Housing Type
Square
Shaft Locking Type
Set Screw
Lubricant Material
H-1 Food Grade Solid Lubricant
Bore Type
Cylindrical
Features
Cap Ready, Maintenance Free Solid Lubricant
Item
4 Bolt Flange Bearing
Included Bearing
SUC201-08FG1
Bearing Lubrication
Maintenance-Free
Load Direction
Radial
For Environment
Food and Beverage
Standards
IP69K
Minimum Temperature
-4 Degrees F
System of Measurement
Inch
Includes Bearing Cap
Bearing Cap Not Included
Closure
Double Sealed
Bearing Insert Material
Stainless Steel
Dynamic Load Capacity
10 kN
Series
Sentinel Series
Resistance Properties
Corrosion-Resistant
Split Housing
Not Split
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Insert Type
Radial Ball
Maximum Misalignment Angle
2 Degrees
Lubrication Openings
None
Seal Type
Contact
Number of Mount Holes
4
Number of Rows
1
Seal Material
Silicone

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC201-08FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.