Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL202-10

  • Zoro # G023655000


product price: 
$
190.99
/ea
Free Shipping & Returns

Key Features

Back Side to Center Width
0.709 in
Split Housing
Not Split
Included Bearing
SUC202-10
Maximum Misalignment Angle
2 Degrees
Overall Length
3 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFPL202-10
Zoro #
G023655000
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Split Housing
Not Split
Included Bearing
SUC202-10
Maximum Misalignment Angle
2 Degrees
Closure
Double Sealed
Bearing Insert Material
Stainless Steel
Static Radial Load Capacity
6 kN
Bore Type
Cylindrical
Housing Material
Thermoplastic
Shaft Locking Type
Set Screw
Minimum Temperature
-4 Degrees F
System of Measurement
Inch
For Environment
Food and Beverage
Dynamic Load Capacity
10 kN
Expansion Type
Fixed
Number of Mount Holes
4
Features
Cap Ready
Series
Sentinel Series
Lubricant Material
H-1 Food Grade Grease
Housing Type
Square
Bearing Insert Type
Radial Ball
Bearing Lubrication
Relubricateable
Maximum Temperature
212 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubrication Openings
Grease Fitting
Standards
IP69K
Number of Rows
1
Seal Material
Silicone
Load Direction
Radial
Seal Type
Contact
Resistance Properties
Corrosion-Resistant
Bearing Material Grade
440C
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC202-10, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.