Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL206-18

  • Zoro # G923654752


product price: 
$
246.99
/ea
Free Shipping & Returns

Key Features

Series
Sentinel Series
Overall Width
1 5/8 in
Bearing Insert Type
Radial Ball
Maximum Misalignment Angle
2 Degrees
Seal Type
Contact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFPL206-18
Zoro #
G923654752
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Series
Sentinel Series
Bearing Insert Type
Radial Ball
Maximum Misalignment Angle
2 Degrees
Seal Type
Contact
Lubrication Openings
Grease Fitting
Closure
Double Sealed
Housing Material
Thermoplastic
Housing Type
Square
Included Bearing
SUC206-18
Bearing Insert Material
Stainless Steel
Number of Rows
1
Maximum Temperature
212 Degrees F
Expansion Type
Fixed
Standards
IP69K
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Shaft Locking Type
Set Screw
Seal Material
Silicone
Static Radial Load Capacity
2,585 lbf
Number of Mount Holes
4
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Dynamic Load Capacity
3,440 lbf
Features
Cap Ready
Lubricant Material
H-1 Food Grade Grease
Resistance Properties
Corrosion-Resistant
For Environment
Food and Beverage
Load Direction
Radial
Bearing Material Grade
440C
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
System of Measurement
Inch
Internal Clearance
CN

Description

Flange Mount Bearing, Back Side to Center Width 0.756 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 2 7/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC206-18, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.