Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL207-22

  • Zoro # G623654977


product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Bearing Lubrication
Relubricateable
Static Radial Load Capacity
3,507 lbf
Housing Material
Thermoplastic
Mounting Bolt Size
1/2, M12
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFPL207-22
Zoro #
G623654977
UPC #
-
Country of Origin
Multiple

Dimensions

Mounting Bolt Size
1/2, M12
Back Side to Center Width
0.846 in
Overall Height
4 41/64 in
Flange Thickness
39/64 in
Mount Hole Center-to-Center Length
3 39/64 in
Mount Hole Size
0.512 in
Inner Ring Width
1.69 in
Overall Length
4 41/64 in
Overall Width
1 27/32 in
Mount Hole Center-to-Center Height
3 39/64 in
Bore Diameter
1 3/8 in
Center Height
2 21/64 in
Length
4 41/64 in

Details

Item
4 Bolt Flange Bearing
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
3,507 lbf
Housing Material
Thermoplastic
Resistance Properties
Corrosion-Resistant
Seal Type
Contact
Number of Mount Holes
4
Standards
IP69K
Load Direction
Radial
Maximum Misalignment Angle
2 Degrees
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Bore Type
Cylindrical
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Dynamic Load Capacity
4,520 lbf
Maximum Temperature
212 Degrees F
Shaft Locking Type
Set Screws
Lubrication Openings
Grease Fitting
Split Housing
Not Split
System of Measurement
Inch
Bearing Material Grade
440C
For Environment
Food and Beverage
Included Bearing
SUC207-22
Bearing Insert Type
Radial Ball
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Series
Sentinel Series
Seal Material
Silicone
Expansion Type
Fixed
Housing Type
Square
Features
Cap Ready
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Stainless Steel
Number of Rows
1

Description

Flange Mount Bearing, Back Side to Center Width 0.846 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 2 21/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC207-22, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews