Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL207

  • Zoro # G523654831


product price: 
$
316.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Minimum Temperature
-4 Degrees F
Overall Length
118 mm
Number of Rows
1
Internal Clearance
CN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFPL207
Zoro #
G523654831
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
118 mm
Center Height
59 mm
Back Side to Center Width
21.5 mm
Bore Diameter
35 mm
Flange Thickness
15.5 mm
Mount Hole Center-to-Center Height
92 mm
Inner Ring Width
42.9 mm
Mounting Bolt Size
1/2, M12
Overall Width
46.9 mm
Mount Hole Size
13 mm
Overall Height
118 mm
Mount Hole Center-to-Center Length
92 mm
Length
118 mm

Details

Item
4 Bolt Flange Bearing
Shaft Locking Type
Set Screw
Minimum Temperature
-4 Degrees F
Number of Rows
1
Internal Clearance
CN
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Dynamic Load Capacity
4,520 lbf
Bearing Lubrication
Relubricateable
Bearing Insert Material
Stainless Steel
Split Housing
Not Split
Number of Mount Holes
4
Expansion Type
Fixed
Lubricant Material
H-1 Food Grade Grease
Seal Type
Contact
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Square
Maximum Temperature
212 Degrees F
Bearing Material Grade
440C
Lubrication Openings
Grease Fitting
Bearing Insert Type
Radial Ball
Static Radial Load Capacity
3,510 lbf
Bore Type
Cylindrical
Maximum Misalignment Angle
2 Degrees
Features
Cap Ready
Housing Material
Thermoplastic
Resistance Properties
Corrosion-Resistant
Seal Material
Silicone
Closure
Double Sealed
Load Direction
Radial
For Environment
Food and Beverage
Series
Sentinel Series
Standards
IP69K
Included Bearing
SUC207
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 21.5 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 59 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC207, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.