Shop NTN

Thermoplastic Pillow Block

  • Mfr # SUCPPL207-22FG1

  • Zoro # G823357951


product price: 
$
377.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polymer
Minimum Temperature
-4 Degrees F
Standards
IP69K
Bearing Lubrication
Maintenance-Free
Mount Hole Center-to-Center Length
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCPPL207-22FG1
Zoro #
G823357951
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Length
5 in
Overall Length
6.57 in
Mounting Bolt Size
1/2, M12
Bore Diameter
1 3/8 in
Overall Height
3.7 in
Center Height
1 55/64 in
Overall Width
1.89 in
Length
6.57 in

Details

Item
Pillow Block Bearing
Housing Material
Polymer
Minimum Temperature
-4 Degrees F
Standards
IP69K
Bearing Lubrication
Maintenance-Free
Split Housing
Not Split
Maximum Temperature
212 Degrees F
Shaft Locking Type
Set Screws
Expansion Type
Fixed
Series
Sentinel Series
System of Measurement
Inch
Lubricant Material
H-1 Food Grade Solid Lubricant
Maximum Speed
3,700 RPM
Bearing Insert Material
Stainless Steel
Number of Mount Holes
2
Internal Clearance
CN
Number of Rows
1
Bearing Insert Type
Radial Insert Ball
Load Direction
Radial
For Environment
Food and Beverage
Features
Cap Capable, Stainless Steel Insert

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/8 in, Center Height 1 55/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Number of Mount Holes 2, Overall Height 3.7 in, Overall Length 6.57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.