Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL204C0FG1

  • Zoro # G023358604


product price: 
$
212.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Height
22.2 mm
Series
Sentinel Series
Inner Ring Width
31 mm
Housing Material
Thermoplastic
Bore Diameter
20 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFBL204C0FG1
Zoro #
G023358604
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Height
22.2 mm
Inner Ring Width
31 mm
Bore Diameter
20 mm
Overall Length
63.5 mm
Mount Hole Center-to-Center Length
38 mm
Back Side to Center Width
15.4 mm
Mounting Bolt Size
3/8, M10
Overall Height
108 mm
Center Height
76.2 mm
Mount Hole Size
10.7 mm
Flange Thickness
26.5 mm
Overall Width
46.8 mm
Length
63.5 mm

Details

Series
Sentinel Series
Housing Material
Thermoplastic
Lubrication Openings
None
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Seal Type
Contact
Minimum Temperature
-4 Degrees F
Maximum Misalignment Angle
2 Degrees
Bore Type
Cylindrical
Features
Cap Ready, Maintenance Free Solid Lubricant
Number of Mount Holes
3
For Environment
Food and Beverage
Resistance Properties
Corrosion-Resistant
Split Housing
Not Split
Included Bearing
SUC204FG1
Lubricant Material
H-1 Food Grade Solid Lubricant
Includes
Open End Cap
Internal Clearance
CN
Dynamic Load Capacity
2,270 lbf
Item
Flange Mount Bearing
Standards
IP69K
Static Radial Load Capacity
1,530 lbf
Maximum Temperature
212 Degrees F
Shaft Locking Type
Set Screws
Load Direction
Radial
Seal Material
Silicone
Bearing Lubrication
Maintenance-Free
Includes Bearing Cap
Bearing Cap Included
Bearing Material Grade
440C
Number of Rows
1
Housing Type
Triangular
Expansion Type
Fixed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 15.4 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 76.2 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC204FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews