Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL206C0FG1
  • Zoro # G623353054

product price: 
$
311.99
/ea
Free Shipping & Returns

Key Features

Housing Type
Triangular
Center Height
96.5 mm
Number of Rows
1
Split Housing
Not Split
Mount Hole Center-to-Center Length
48 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFBL206C0FG1
Zoro #
G623353054
UPC #
-
Country of Origin
Multiple

Dimensions

Center Height
96.5 mm
Mount Hole Center-to-Center Length
48 mm
Overall Height
138.5 mm
Mounting Bolt Size
3/8, M10
Back Side to Center Width
19.3 mm
Mount Hole Center-to-Center Height
31.8 mm
Overall Width
58.9 mm
Inner Ring Width
38.1 mm
Flange Thickness
32 mm
Overall Length
83 mm
Mount Hole Size
10.7 mm
Bore Diameter
30 mm
Length
83 mm

Details

Housing Type
Triangular
Number of Rows
1
Split Housing
Not Split
Bearing Lubrication
Maintenance-Free
Resistance Properties
Corrosion-Resistant
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Dynamic Load Capacity
3,440 lbf
Bearing Insert Type
Radial Ball
Housing Material
Thermoplastic
Lubricant Material
H-1 Food Grade Solid Lubricant
Maximum Misalignment Angle
2 Degrees
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screw
Includes
Open End Cap
Load Direction
Radial
Features
Cap Ready, Maintenance Free Solid Lubricant
Item
3 Bolt Flange Bearing
Closure
Double Sealed
Includes Bearing Cap
Bearing Cap Included
Expansion Type
Fixed
Standards
IP69K
Seal Material
Silicone
Series
Sentinel Series
Lubrication Openings
None
Maximum Temperature
212 Degrees F
For Environment
Food and Beverage
Bearing Material Grade
440C
Seal Type
Contact
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Included Bearing
SUC206FG1
Number of Mount Holes
3
Internal Clearance
CN
Static Radial Load Capacity
2,590 lbf
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 19.3 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 96.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC206FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.