Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL207-22CCFG1

  • Zoro # G923358674


product price: 
$
370.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
3
Internal Clearance
CN
Bearing Insert Type
Radial Ball
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
3,507 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFBL207-22CCFG1
Zoro #
G923358674
UPC #
-
Country of Origin
Multiple

Dimensions

Center Height
4 19/64 in
Back Side to Center Width
0.85 in
Flange Thickness
1 13/32 in
Overall Length
3 47/64 in
Mount Hole Center-to-Center Height
1 1/4 in
Mounting Bolt Size
1/2, M12
Bore Diameter
1 3/8 in
Mount Hole Size
0.516 in
Overall Height
6 11/64 in
Inner Ring Width
1.69 in
Mount Hole Center-to-Center Length
2 in
Overall Width
2 35/64 in
Length
3 47/64 in

Details

Number of Mount Holes
3
Internal Clearance
CN
Bearing Insert Type
Radial Ball
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
3,507 lbf
Bearing Insert Material
Stainless Steel
Bearing Lubrication
Maintenance-Free
Split Housing
Not Split
Lubrication Openings
None
Expansion Type
Fixed
Number of Rows
1
Item
3 Bolt Flange Bearing
Bore Type
Cylindrical
Load Direction
Radial
Maximum Temperature
212 Degrees F
Standards
IP69K
Series
Sentinel Series
Seal Type
Contact
Lubricant Material
H-1 Food Grade Solid Lubricant
Features
Cap Ready, Maintenance Free Solid Lubricant
Shaft Locking Type
Set Screw
Seal Material
Silicone
Includes Bearing Cap
Bearing Cap Included
Housing Type
Triangular
System of Measurement
Inch
Housing Material
Thermoplastic
Dynamic Load Capacity
4,520 lbf
Minimum Temperature
-4 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
For Environment
Food and Beverage
Maximum Misalignment Angle
2 Degrees
Included Bearing
SUC207-22FG1
Closure
Double Sealed
Bearing Material Grade
440C
Includes
Closed End Cap

Description

Flange Mount Bearing, Back Side to Center Width 0.85 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 4 19/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC207-22FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.