Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL208-24
  • Zoro # G323654826

product price: 
$
363.99
/ea
Free Shipping & Returns

Key Features

Mounting Bolt Size
1/2, M12
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Overall Length
3 57/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFBL208-24
Zoro #
G323654826
UPC #
-
Country of Origin
Multiple
Item
3 Bolt Flange Bearing
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Housing Type
Triangular
Internal Clearance
CN
Bearing Insert Material
Stainless Steel
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Number of Mount Holes
3
Standards
IP69K
Number of Rows
1
Features
Cap Ready
Seal Type
Contact
Series
Sentinel Series
For Environment
Food and Beverage
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
4,090 lbf
Load Direction
Radial
Maximum Misalignment Angle
2 Degrees
Seal Material
Silicone
Bore Type
Cylindrical
Dynamic Load Capacity
5,130 lbf
Included Bearing
SUC208-24
Maximum Temperature
212 Degrees F
Lubricant Material
H-1 Food Grade Grease
Bearing Material Grade
440C
System of Measurement
Inch
Bearing Lubrication
Relubricateable
Housing Material
Thermoplastic
Split Housing
Not Split

Description

Flange Mount Bearing, Back Side to Center Width 0.85 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 4 19/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC208-24, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews