Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # ZUCFBL207-20

  • Zoro # G923357608


product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Silicone
Housing Material
Thermoplastic
Shaft Locking Type
Set Screws
Seal Type
Contact
Mount Hole Size
0.516 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUCFBL207-20
Zoro #
G923357608
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Size
0.516 in
Flange Thickness
1 13/32 in
Mount Hole Center-to-Center Length
2 in
Overall Height
6 11/64 in
Overall Width
1 27/32 in
Center Height
4 19/64 in
Inner Ring Width
1.69 in
Mount Hole Center-to-Center Height
1 1/4 in
Bore Diameter
1 1/4 in
Overall Length
3 47/64 in
Back Side to Center Width
0.85 in
Mounting Bolt Size
1/2, M12
Length
3 47/64 in

Details

Seal Material
Silicone
Housing Material
Thermoplastic
Shaft Locking Type
Set Screws
Seal Type
Contact
Split Housing
Not Split
Bearing Insert Type
Radial Ball
Housing Type
Triangular
Load Direction
Radial
Series
Sentinel Series
Bore Type
Cylindrical
Features
Cap Ready
Minimum Temperature
-4 Degrees F
Standards
IP69K
Closure
Double Sealed
Number of Rows
1
Item
Flange Mount Bearing
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
For Environment
Food and Beverage
Included Bearing
ZUC207-20
Lubrication Openings
Grease Fitting
System of Measurement
Inch
Maximum Misalignment Angle
2 Degrees
Expansion Type
Fixed
Number of Mount Holes
3
Maximum Temperature
212 Degrees F
Bearing Lubrication
Relubricateable
Resistance Properties
Corrosion-Resistant
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Lubricant Material
H-1 Food Grade Grease
Dynamic Load Capacity
25 kN
Static Radial Load Capacity
15 kN
Bearing Material Grade
AISI 52100

Description

Flange Mount Bearing, Back Side to Center Width 0.85 in, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 4 19/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing ZUC207-20, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 1 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.