Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL206-20FG1

  • Zoro # G623354563


product price: 
$
291.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Bore Diameter
1 1/4 in
Expansion Type
Fixed
Internal Clearance
CN
Bearing Insert Type
Radial Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCNFL206-20FG1
Zoro #
G623354563
UPC #
-
Country of Origin
Multiple
Item
2 Bolt Flange Bearing
Bore Type
Cylindrical
Expansion Type
Fixed
Internal Clearance
CN
Bearing Insert Type
Radial Ball
Housing Material
Thermoplastic
Series
Sentinel Series
Housing Type
Rhombus
Split Housing
Not Split
Resistance Properties
Corrosion-Resistant
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Stainless Steel
Bearing Lubrication
Maintenance-Free
Lubrication Openings
None
Maximum Temperature
212 Degrees F
Seal Material
Silicone
Dynamic Load Capacity
3,440 lbf
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
For Environment
Food and Beverage
Lubricant Material
H-1 Food Grade Solid Lubricant
System of Measurement
Inch
Closure
Double Sealed
Number of Mount Holes
2
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
Contact
Load Direction
Radial
Shaft Locking Type
Set Screw
Standards
IP69K
Number of Rows
1
Bearing Material Grade
440C
Included Bearing
SUC206-20FG1
Features
Cap Ready, Maintenance Free Solid Lubricant
Maximum Misalignment Angle
2 Degrees
Static Radial Load Capacity
2,585 lbf

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC206-20FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.