Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL206C0FG1

  • Zoro # G323354955


product price: 
$
311.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
-4 Degrees F
Center Height
40 mm
Seal Material
Silicone
Split Housing
Not Split
Lubricant Material
H-1 Food Grade Solid Lubricant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCNFL206C0FG1
Zoro #
G323354955
UPC #
-
Country of Origin
Multiple
Minimum Temperature
-4 Degrees F
Seal Material
Silicone
Split Housing
Not Split
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Material Grade
440C
Number of Mount Holes
2
Included Bearing
SUC206FG1
Housing Type
Rhombus
Item
2 Bolt Flange Bearing
Shaft Locking Type
Set Screw
Maximum Misalignment Angle
2 Degrees
Static Radial Load Capacity
2,590 lbf
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Series
Sentinel Series
For Environment
Food and Beverage
Bearing Insert Material
Stainless Steel
Seal Type
Contact
Bearing Lubrication
Maintenance-Free
Number of Rows
1
Bore Type
Cylindrical
Features
Cap Ready, Maintenance Free Solid Lubricant
Resistance Properties
Corrosion-Resistant
Includes
Open End Cap
Includes Bearing Cap
Bearing Cap Included
Maximum Temperature
212 Degrees F
Expansion Type
Fixed
Load Direction
Radial
Dynamic Load Capacity
3,440 lbf
Lubrication Openings
None
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Housing Material
Thermoplastic
Internal Clearance
CN
Standards
IP69K
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 40 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC206FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.