Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL206CCFG1

  • Zoro # G523356483


product price: 
$
306.99
/ea
Free Shipping & Returns

Key Features

Expansion Type
Fixed
For Environment
Food and Beverage
Mounting Bolt Size
3/8, M10
Includes Bearing Cap
Bearing Cap Included
Bearing Insert Type
Radial Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCNFL206CCFG1
Zoro #
G523356483
UPC #
-
Country of Origin
Multiple
Expansion Type
Fixed
For Environment
Food and Beverage
Includes Bearing Cap
Bearing Cap Included
Bearing Insert Type
Radial Ball
Dynamic Load Capacity
3,440 lbf
Minimum Temperature
-4 Degrees F
Lubrication Openings
None
Housing Type
Rhombus
Bearing Lubrication
Maintenance-Free
Standards
IP69K
Split Housing
Not Split
Bearing Insert Material
Stainless Steel
Included Bearing
SUC206FG1
Closure
Double Sealed
Bearing Material Grade
440C
Resistance Properties
Corrosion-Resistant
Seal Type
Contact
Housing Material
Thermoplastic
Number of Rows
1
Seal Material
Silicone
Lubricant Material
H-1 Food Grade Solid Lubricant
Shaft Locking Type
Set Screw
Static Radial Load Capacity
2,590 lbf
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Features
Cap Ready, Maintenance Free Solid Lubricant
Maximum Misalignment Angle
2 Degrees
Item
2 Bolt Flange Bearing
Internal Clearance
CN
Includes
Closed End Cap
Number of Mount Holes
2
Load Direction
Radial
Series
Sentinel Series
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 40 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC206FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews