Shop NTN
See all product information
Create Account
XLS51C3, RadialDeep Groove Ball Bearing 5 In Id X 7 In Od X 1 In W Open
- Mfr # XLS51C3
- Zoro # G207378008
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Type
Radial Ball Bearing
Ball Material
Steel
Cage Material
Steel
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Radial Load Capacity
11100 lbf49564 N49.56 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- XLS51C3
- Zoro #
- G207378008
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Radial Ball Bearing
- Type
- Radial Ball Bearing
- Ball Material
- Steel
- Cage Material
- Steel
- Temp. Range
- -40 Degrees to 250 Degrees F
- Dynamic Radial Load Capacity
- 11100 lbf49564 N49.56 kN
- Static Radial Load Capacity
- 11900 lbf52782 N52.78 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.