Shop TRITAN
See all product information
Create Account
Round Radial Ball Bearing, Double Sealed Closure, 22 mm Bore Dia
- Mfr # 63/22 2RS/C3 PRX
- Zoro # G909925814
product price:Â
$
66.55
/ea
Key Features
Cage Material
Steel
Lubricant Material
Polyrex EM Grease
Type
Round
Closure
Double Sealed
Outside Diameter
56 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63/22 2RS/C3 PRX
- Zoro #
- G909925814
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Lubricant Material
- Polyrex EM Grease
- Type
- Round
- Closure
- Double Sealed
- Maximum Temperature
- 212 Degrees F
- Bearing Material
- 52100 Steel
- System of Measurement
- Metric
- ABEC Rating
- ABEC 1
- Seal Type
- Contact Seal
Dimensions
- Outside Diameter
- 56 mm
- Bore Diameter
- 22 mm
- Outer Ring Width
- 16 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.